missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Mortar and Pestle with Wooden Handle Pestle

Product Code. p-8002924
Click to view available options
Capacity (Metric):
199 mL
284 mL
Diameter (Metric) Inner:
95mm
107mm
Height (Metric):
72mm (Mortar)
74mm (Mortar)
Length (Metric):
170mm (Pestle)
192mm (Pestle)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12303348

Brand: Azpack™ 12303348

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Releases oils that can't be extracted using modern appliances. Azpack™ Mortar and Pestle with Wooden Handle will grind and crush the toughest materials without cracking the strong and dense porcelain.

  • Mortar constructed of vitrified electical porcelain
  • Pestle includes a Beech wood handle
  • Unglazed grinding surface
  • Integral pouring lip reduces waste and spillage

Specifications

Capacity (Metric) 284 mL
Finish Unglazed
Diameter (Metric) Inner 107mm
Diameter (Metric) Outer 129mm (135mm to lip)
Product Type Mortar and Pestle
Material Mortar: Vitrified electrical porcelain, Pestle: Beech
Height (Metric) 72mm (Mortar)
Length (Metric) 192mm (Pestle)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.