Learn More
Azpack™ Nylon Non-Releasable Cable Ties, 200 x 4.8mm
Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 200 x 4.8mm will not unfasten once locking mechanism is engaged.
Brand: Azpack™ 12376377
8.36 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 0.13500kg
Description
Available in assorted sizes and colors.- Material - nylon
- Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
- Flammability rating UL94 class V2
Specifications
Cable Tie | |
Silver | |
4.8 mm | |
22 kg | |
UL94 Class V2 |
Nylon | |
200 mm | |
200 x 4.8 mm | |
100/Pk. |