missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-422 Polyester Labels for BBP33 and i3300 Printers
Polyester labels with permanent, rubber-based adhesive for use with B33 Series.
Brand: Brady™ 133826
Additional Details : Weight : 0.26000kg
Description
- Permanent rubber adhesive
- Abrasion resistant
- For smooth, rough, or highly textured surfaces
Specifications
Not Autoclavable | |
White | |
Polyester (B-422) | |
Non-sterile | |
BradyPrinter i3300 and i5300 Industrial Label Printers, BBP™33 Sign and Label Printer | |
500 Labels | |
-40°C to +100°C | |
54 mm | |
50.8 mm |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Asset Tracking, Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification | |
1 | |
Rectangle | |
0.102 mm | |
76.2 mm |