missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-427 Self-laminating Vinyl Thermal Transfer Labels
Printable, self-laminating vinyl labels for Thermal Transfer Printers.
£249.00 - £660.00
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Adhesive Type | Permanent Acrylic |
Finish | Matte |
Material | Self-laminating Vinyl |
Sterility | Non-sterile |
Product Code | Brand | Color | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11579903
|
Brady™
622025 |
White, Transparent | 38.1 mm | 41.3 mm | 38.1 mm |
£249.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11524314
|
Brady™
800538 |
Yellow | 20 mm | 26 mm | 20 mm |
£660.00
1 roll |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
Description
- Permanent acrylic adhesive
- For smooth and textured surfaces
Specifications
UL Recognized | |
Matte | |
Non-sterile | |
1 | |
-70°C to +70°C |
Permanent Acrylic | |
Self-laminating Vinyl | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling | |
Square | |
0.102 mm |