missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-427 Self-laminating Vinyl Wire Marker Labels
Vinyl self-laminating labels for wire and electrical labeling.
£361.00 - £715.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Yellow, Transparent |
Finish | Matte |
Material | Self-laminating Vinyl |
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Price | Quantity & Availability | |||
11533075
|
Brady™
072010 |
36.5 mm | 3 | 41.3 mm |
£715.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11553075
|
Brady™
072012 |
57.2 mm | 1 | 30.2 mm |
£361.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11573075
|
Brady™
072014 |
57.2 mm | 2 | 60.3 mm |
£361.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11563075
|
Brady™
072013 |
95.3 mm | 1 | 30.2 mm |
£600.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
11543075
|
Brady™
072011 |
95.3 mm | 3 | 101.6 mm |
£620.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Description
- Permanent acrylic adhesive
- For smooth and textured surfaces
- For matte finish
Specifications
Not Autoclavable | |
Yellow, Transparent | |
Self-laminating Vinyl | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
-70°C to +70°C | |
25.4 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
Rectangle | |
0.102 mm | |
25.4 mm |