missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-430 Polyester Thermal Transfer Labels for Laminat™ Carriers and Tags
Polyester labels suitable for printing with Thermal Transfer Printers.
Brand: Brady™ 620363
Additional Details : Weight : 0.08800kg
Description
- Specifically designed to fit Laminat™ Carriers and Tags
- For smooth surfaces
- Permanent acrylic adhesive
Specifications
UL Recognized | |
Transparent | |
Polyester (B-430) | |
Asset Tracking, Equipment Labeling, Data, Telecommunications and Electrical Labeling, General Identification, Inventory Labeling | |
1 | |
Rectangle | |
0.076 mm | |
39 mm | |
5.1 mm |
Permanent Acrylic | |
Gloss | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
1000 Labels | |
-70°C to +100°C | |
7.9 mm | |
39 mm |