missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-437 Polyvinylfluoride Self-extinguishing Thermal Transfer Label Tape

Product Code. 11523754
Click to view available options
Color:
White
Yellow
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11523754

Brand: Brady™ 030170

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, self-extinguishing labels for Thermal Transfer Printers.

  • Permanent acrylic adhesive
  • For smooth and textured surfaces
  • Self-extinguishing

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color Yellow
Finish Matte
Format Continuous
Material PVF
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Equipment Labeling, Electrical Labeling, General Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Quantity 1 Tape
Temperature Range (English) -94°F to 275°F
Temperature Range (Metric) -70°C to +135°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (LxW) 76.20 mm (W) x 91.44 m (L)
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (Metric) Printable Area 81.28 mm
Alternate Part Number THT-21-437-YL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.