missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-437 Polyvinylfluoride Self-extinguishing Thermal Transfer Labels
Printable, self-extinguishing labels for Thermal Transfer Printers.
£342.00 - £840.00
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Finish | Matte |
Material | PVF |
Sterility | Non-sterile |
For Use With (Equipment) | BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers |
Product Code | Brand | Color | Height (Metric) | Labels per Row | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Labels per Row | Width (Metric) | Price | Quantity & Availability | ||
11563744
|
Brady™
030164 |
White | 6.4 mm | 3 | 22.9 mm |
£476.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11553744
|
Brady™
030163 |
White | 6.4 mm | 4 | 19.1 mm |
£342.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11573744
|
Brady™
030165 |
White | 9.5 mm | 2 | 31.8 mm |
£840.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11503754
|
Brady™
030168 |
Yellow | 9.5 mm | 2 | 31.8 mm |
£840.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11583744
|
Brady™
030166 |
White | 12.7 mm | 3 | 15.2 mm |
£840.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11513754
|
Brady™
030169 |
Yellow | 12.7 mm | 3 | 25.4 mm |
£840.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
- Permanent acrylic adhesive
- For smooth and textured surfaces
- Self-extinguishing
Specifications
Permanent Acrylic | |
PVF | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
Rectangle | |
0.091 mm |
Matte | |
Non-sterile | |
10,000 Labels | |
-70°C to +135°C |