missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-489A Polyester Labels for BBP33 and i3300 Printers
Polyester labels with permanent, rubber-based adhesive for use with B33 Series.
£114.00 - £189.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Rubber |
Color | White |
Print Technology | Thermal Transfer |
Sterility | Non-sterile |
Product Code | Brand | Height (Metric) | Thickness (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Thickness (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
15529294
|
Brady™
142969 |
25.4 mm | 0.13 mm | 28.6 mm | 50.8 mm |
£189.00
Pack of 1500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
15934550
|
Brady™
142956 |
50.8 mm | 0.1 mm | 54 mm | 76.2 mm |
£114.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
16278811
|
Brady™
142958 |
50.8 mm | 0.13 mm | 54 mm | 76.2 mm |
£120.00
Pack of 500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
- Permanent rubber adhesive
- Abrasion resistant
- For smooth, rough, or highly textured surfaces
Specifications
Not Autoclavable | |
White | |
Non-sterile | |
BBP™33, BradyPrinter i3300 and i5300 Industrial Label Printers | |
Rectangle |
Permanent Rubber | |
Thermal Transfer | |
Asset Tracking, Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification | |
1 | |
-40°C to +120°C |