missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-494 Color Polyester Labels

Chemical resistant, low temperature labels

Brand:  Brady™ 149784

Additional Details : Weight : 0.43100kg

 View more versions of this product

Product Code. 17150201

  • £146.00 / Pack of 1500
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Forget the fumbling around to find the right lab sample; Add color to reduce errors and increase efficiency with B-494 Color Polyester Labels—and differentiate your lab samples in a snap
  • Color printed below the label surface withstands the harshest lab environments, including liquid nitrogen, hot water baths, and more
  • 1500 per roll
  • Specifications

    Specifications

    Fits Vial/Tube Size: 1.5-2.0 mL
    Blue, White
    Polyester
    BBP™33 Label Printer or BradyPrinter i3300
    1500/Pk.
    0.003 in.
    0.5 in.
    Acrylic
    Matte
    Differentiate lab samples
    Secondary Label is Included
    0.5 x 1 in.
    1.675 in.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers