missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-499 Nylon Cloth Label - B33 Series
The B-499 material has a protective polyamide coating, and permanent acrylic adhesive to stay adhered to surfaces. Stays in place even in autoclave, freezer, and liquid nitrogen environments.
Brand: Brady™ 142995
149.23 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
Nylon cloth tape is ideal for use in cable and wire labelling, general-purpose marking in labs, equipment panels, and faceplates. Low-profile tape adheres to surfaces that are smooth, rough, or powder coated, as well as to irregular surfaces or surfaces with low surface energy. All-in-one cartridge includes ribbon and label supply that is UL approved and CSA accepted.
- Label Properties: Permanent Adhesive Labels
- Material: Nylon
- Colour: White
- For Use with Printer: BBP™33 Label Printer, BradyPrinter i3300
Specifications
Acrylic | |
Polyamide-coated Nylon Cloth | |
22.8 x 12.7 mm |
White | |
BBP33, and BradyPrinter i3300 Label Printer |