missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-727 Polyimide Clean Liner Technology Labels
Thermal transfer printable, high temperature polyimide labels for Thermal Transfer Printers.
Brand: Brady™ 622125
Additional Details : Weight : 0.44500kg
Description
- Permanent acrylic adhesive
- Gloss finish
- For smooth surfaces
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Circuit Board Labeling, Equipment Labeling, Temperature Indicating Labeling | |
1 | |
Rectangle | |
0.112 mm | |
38.1 mm |
UL Recognized | |
White | |
Polyimide | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter A8500 Printer Applicator, i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
5000 Labels | |
-70°C to +300°C | |
9.3 mm | |
6.4 mm |