missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7569 Pre-Printed GHS/CLP Chemical Labels, L2 Diamond
Designed with vinyl film that withstands exposure to moisture, chemicals and handling
£154.00 - £223.00
Specifications
Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
---|---|
Description | Pre-printed GHS/CLP Chemical Labels for BBP3x Printers |
Adhesive Type | Permanent Acrylic |
Color | White with Pre-printed Red Diamonds |
Finish | Gloss |
Product Code | Brand | Quantity | Display Text | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Display Text | Price | Quantity & Availability | ||||
13523340
|
Brady™
121634 |
340/Roll | Legend: L2 Diamond |
£154.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
13553340
|
Brady™
121640 |
270/Roll | Legend: L2 Diamond |
£223.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- BBP™31 and BBP™33 General identification materials
- Blank labels with pre-printed red diamonds allow printer to produce 2-color GHS/CLP labels in one print pass
- Available in three size, each with 6 diamond layouts that match templates in MarkWare™Software
- Service temperature: -4°F to +180°F; application temperature: 50°F to 180°F
- Average outdoor durability: 3-5 years
Specifications
BS5609:1986 Section 2 and section 3 | |
Permanent Acrylic | |
Gloss | |
Legend: L2 Diamond | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
Brady Workstation, MarkWare | |
0.102 mm |
Pre-printed GHS/CLP Chemical Labels for BBP3x Printers | |
White with Pre-printed Red Diamonds | |
Vinyl | |
Chemical labeling | |
1 | |
-20°C to 75°C |