missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7600 Clear Cryogenic Labels
Thermal transfer printer labels suitable for cryogenic conditions.
Brand: Brady™ 302988
269.36 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Keep cryogenic vials, tubes and storage boxes identified through multiple freezing cycles for optimal laboratory sample traceability
- Label allows visual checks of sample contents
- Resists temperatures ranging from -191°C to 121°C
Specifications
Not Autoclavable | |
Transparent | |
Polypropylene (B-7600) | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter PR Plus Series Label Printers, THT 76 mm Core Printers | |
2500 Labels | |
-196°C to +120°C | |
27.9 mm | |
25.4 mm |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
General Laboratory Identification | |
1 | |
Square | |
0.076 mm | |
25.4 mm |