missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-8423 Polyester Thermal Transfer Satin Labels

Printable, satin polyester labels for Thermal Transfer Printers.

£135.00 - £411.00

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL and CSA Approved
Adhesive Type Permanent Acrylic
Color White
Finish Satin
View More Specs

Products 2
Product Code Brand Height (Metric) Vertical Repeat (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Height (Metric) Vertical Repeat (Metric) Width (Metric) Price Quantity & Availability  
11573105
View Documents
Brady™
236717
31.8 mm 34.8 mm 69.9 mm
£135.00
1 roll
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
16360062
View Documents
Brady™
062400
50.8 mm 54 mm 101.6 mm
£411.00
1 roll
In Stock
to see stock.
Add to basket
 
Description

Description

  • Permanent acrylic adhesive
  • 25 mm small core
  • For smooth surfaces
Specifications

Specifications

Autoclavable
Permanent Acrylic
Satin
Thermal Transfer
Asset Tracking, General Identification, Laboratory Labeling, Circuit Board Labeling, Warehouse Marking, Barcode Labeling
1
-70°C to +110°C
UL and CSA Approved
White
Polyester (B-8423)
Non-sterile
BBP™11, BBP™12, PR Plus Series, THT 76 mm Core Printers
Rectangle
0.071 mm
Videos
SDS
Documents

Documents

Product Certifications