missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-700 Vacuum Pumps
Oil-Free
Specifications
Certifications/Compliance | CE, CSA |
---|---|
Electrical Requirements | 100/240 V 50/60 Hz |
Flow Rate | 1.8 m³/h |
For Use With | Laboratory and industrial Rotavapor™ |
Overall Height (English) | 10.82 in. |
Description
A chemically resistant, dual-head PTFE diaphragm pump is a durable and reliable choice for a wide range of laboratory applications. With a flowrate of 1.8m3/hr and an ultimate vacuum of <10mbar, this pump is a powerful oil-free solution eliminating the need to dispose of used pump oil.
- Compact, space-saving design
- Extremely quiet operation
- Oil-free - minimizes contamination risks
- PEEK/glass pumpheads for chemical resistance
- Windows to pumpheads for instant visual detection of contaminants
- Service friendly - removable housing with built-in tools
Choice of Control Options Needle Valve Option —For Manual Operation
- Low cost very basic regulation
- Woulff Bottle recommended
- No data interface
- Intuitive controls with timer
- Control vacuum set pressure or speed
- LabVac function - continuous operation with minimal energy requirements
- Buchi Wizard - quick & easy menu setup
- Solvent Library - 43 solvents pre programmed to simplify parameter selection
- Gradient Mode - progam multi step process based on time and pressure settings
- Stores up to 15 processes
- EasyVac - automatic process control
- Automatic distillation - requires unique stage probe
- Solvent Library -43 solvents preprogrammed to simplify parameter selection
Buchi recommends the use of a Woulff bottle, Buchi Cat. No. 047170, when using the V700/710 vacuum pump to protect the pump from contaminants and particulates.
Order Info
All models listed are dual voltage: operate on 120V 50/60Hz or 240V 50/60Hz.
Warranty
One year
Specifications
CE, CSA | |
1.8 m³/h | |
10.82 in. | |
50/60 Hz | |
20.6 cm | |
104°F | |
V-700 | |
Brushless DC | |
10°C | |
210 w | |
5.3 kg |
100/240 V 50/60 Hz | |
Laboratory and industrial Rotavapor™ | |
27.5 cm | |
8.11 in. | |
PEEK, PTFE, Glass, FEP, FFKM | |
40°C | |
1600 rpm | |
40 to 52 dB (A) | |
100/240 V | |
11.7 lb. | |
7.08 in. |