missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety B-Line BL10CI Clear Safety Glasses
Click to view available options
:
Lens Coating: Anti-scratch Coating
Description
- Clear lens
- Technology approved for continuous wear and certified with perfect optical quality.
- Anti-scratch coating.
- 99.9% UVA/UVB protection.
- Lens and frame protection from low energy impact, resists a 6mm, 0.86g ball at 45m/s (maximum protection for glasses).
- Lens and frame protection from high speed particles at extreme temperatures.
- Frame protection against everyday risks including dropping the protective eyewear onto the ground,ageing by light exposure, exposure to heat or corrosion.
- CE European standards certificate available.
Specifications
Specifications
| Certifications/Compliance | CE European standards certificate available. |
| Lens Coating | Scratch-resistant |
| Product Type | Safety glasses |
| No. per Pack | 1 Ea. |
| UV Protection | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction