missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety B-Line BL15 Clear Goggles
Click to view available options
Lens Coating:
Anti-fog, Impact-resistant, UV-treated
Uncoated
Description
- Clear translucent frame
- Sealed or vented versions available
- Adjustable strap
- Fits over prescription glasses

Specifications
Specifications
Lens Coating | Uncoated |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Clear |
Includes | Adjustable strap |
Weight (Metric) | 76 g |
Material | Strap: Nylon Polyester |
Lens Material | Polycarbonate |
Frame Material | PVC |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Documents
Product Information
Specification Sheets
B LINE
File size: 695.8 kB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety B-Line BL15 Clear Goggles >
Spot an opportunity for improvement?Share a Content Correction