missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ B/T™ PerfectPosition™ Platinum-Cured Silicone Pump Tubing
Ensure optimal performance from your Masterflex™ B/T series pump
£640.00 - £1250.00
Specifications
Product Type | Pump Tubing |
---|---|
Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
Autoclavable | Yes |
Material | Platinum-cured Silicone |
Overall Length (English) | 10 ft. |
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | |||
11866793
|
Masterflex™
96510-87 |
87 | 12.7 mm | 18900 mL/min |
£640.00
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11876793
|
Masterflex™
96510-91 |
91 | 19 mm | 1.4 to 44 L/min. |
£1250.00
Each |
N/A | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
- Ideal for pharmaceutical and biotechnology use
- Masterflex™ B/T™ pump tubing is manufactured to extremely close tolerances that match our B/T pump heads, ensuring accurate, repeatable flow and long tubing life.
- Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
Specifications
Pump Tubing | |
Yes | |
10 ft. | |
-40°C | |
100°C |
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
Platinum-cured Silicone | |
3 m | |
660 mm Hg |