missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Sterilization Indicating Labels
Brady™ B33 Series Sterilization Indicating Labels are steam sterilization indicating polypropylene labels with preprinted headers that display STERILIZED when exposed to autoclave conditions.
£135.00 - £154.00
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Material | Polypropylene |
For Use With (Equipment) | BBP™33 Label Printer |
Product Code | Brand | Quantity | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Width (English) | Price | Quantity & Availability | ||||
17180181
|
Brady™
149261 |
1250/Pk. | 1.5 in. |
£154.00
Pack of 1250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17190181
|
Brady™
149262 |
1500/Pk. | 2 in. |
£135.00
Pack of 1500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
Ideal for use in sample tracking, inventory management, general tracking, and identification of lab materials that require sterilizationEconomical solution for identifying vials, tubes, racks and flasksAdheres to stainless steel, glass and polypropyleneWithstands temperatures from -320.8 to 249.8° F (-196 to 121°C )Compliance
RoHS directive 2011/65/EU
Specifications
Acrylic | |
Matte | |
BBP™33 Label Printer |
White | |
Polypropylene | |
1 in. |