missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ BA210 Binocular Microscope
Designed for both educational and teaching environments from basic life sciences to medical applications. Motic™ BA210 Binocular Microscope delivers a new higher level of performance in education and training through the Motic Infinity Optics (CCIS™).
Brand: Motic™ 1100100403771
This item is not returnable.
View return policy
Description
- Designed for ease of use and longevity
- Contrast methods like Phase Contrast, Polarization and Dark field are easily performed by using optional accessories
- Multi-layered coated CCIS™ EF-Nplan enhance images even with weak slide stainings
- Consistent diopter adjustment
- 30° ergonomic viewing angle
- Right-hand control stage enables consistent sample movement acrossa 76x50 mm range
Specifications
Focusable Abbe condenser N.A. 1.25 with iris diaphragm and slot | |
10X/20 mm | |
Halogen | |
BA210E | |
Biological Microscope | |
2 years electrical / 5 years optical & mechanical parts | |
100/240 V (CE) |
Microscope BA210 Binocular | |
Seidentopf Binocular, 30° Inclined, 360° Rotating | |
40X, 100X, 400X, 1000X | |
CCIS Plan Achromatic | |
45 mm blue filter, immersion oil (5 mL), power cord, Allen hexagonal key, thumb screw, vinyl dust cover | |
360 x 220 x 395 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction