missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ BA310 LED Microscope
Ideal microscope for environmental, food, health care (dentists, veterinary), research and teaching (university, college) applications. Motic™ BA310 LED Microscope can be equipped with accessories for phase contrast, dark field and polarization.
£1248.72 - £2860.00
Specifications
Condenser Type | Focusable NA 0.90 / 1.25 Abbe condenser with iris diaphragm and slide slot |
---|---|
Eyepiece | Widefield Eyeglass N-WF10X / 20 mm with diopter adjustment on both eyepieces, incl. eyecups |
Lighting Type | LED |
Magnification Power | 4X, 10X, 40X (spring), 100X (spring/oil) |
Objective Types | CCIS Plan Achromatic |
Product Code | Brand | Head Style | Includes | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Head Style | Includes | Product Type | Price | Quantity & Availability | |||
15723725
|
Motic™
1100100401512 |
Seidentopf Trinocular, 30° viewing angle, 360° rotating, Tube 360° swiveling (beam split 100: 0/20: 80) | Immersion oil (5mL), power cord, Allen key, manual fixing screw, dust cover | LED Trinocular Microscope |
£2050.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
15725735
|
Motic™
1100401200572 |
Seidentopf Binocular, 30° inclined, 360° rotating, Tube 360° swiveling, with Built-in Camera | Immersion oil (5mL), power cord, Allen key, manual fixing screw, dust cover, built in digital camera | LED Digital Binocular Microscope w/camera |
£2860.00
Each |
In Stock
Log in to see stock. |
|||
15795725
|
Motic™
1100100401483 |
Seidentopf Binocular, 30° inclined, 360° rotating, Tube 360° swiveling | Immersion oil (5mL), power cord, Allen key, manual fixing screw, dust cover | LED Binocular Microscope |
£1248.72
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
Description
- Binocular tube, Siedentopf type, 30° viewing angle, 360° rotatable, tube 360° swiveling
- Widefield eyeglass eyepieces N-WF10X / 20mm with diopter adjustment on both eyepieces, incl. eyecups
- 5-fold nosepiece, directed backwards
- CCIS™ plan achromat objectives EC PL 4X, 10X, 40X (spring), 100X (spring / oil)
- Coaxial coarse and fine drive, coarse drive adjustable
- Built-in mechanical stage with coaxial drive (right-hand operation)
- Focusable NA 0.90 / 1.25 Abbe condenser with iris diaphragm and slide slot
- Adjustable LED lighting 3W, according to Köhler
- Power supply 100-240V, VDE plug (CE)
- Immersion oil (5mL), power cord, Allen key, manual fixing screw, dust cover
Specifications
Focusable NA 0.90 / 1.25 Abbe condenser with iris diaphragm and slide slot | |
LED | |
CCIS Plan Achromatic | |
100/240 V, VDE plug (CE) |
Widefield Eyeglass N-WF10X / 20 mm with diopter adjustment on both eyepieces, incl. eyecups | |
4X, 10X, 40X (spring), 100X (spring/oil) | |
5-fold nosepiece, directed backwards |