missing translation for 'onlineSavingsMsg'
Learn More

Motic™ BA310E Trinocular Microscope

Full Koehler configuration provides maximum illumination quality for even the most demanding samples. Motic™ BA310E Trinocular Microscope can be enhanced with additional contrast methods like Phase contrast, Polarization and Dark field and discussion/teaching devices to ensure that this model will offer long term functionality to all user levels.

Brand:  Motic™ 1100100402443

Product Code. 13253769

  • £2180.00 / Each
Estimated Shipment: 10-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 30° inclined Trinocular head with 360° Swiveling eyepiece tubes for comfortable viewing while seated
  • Interpupillary distance adjustment from 48 to 75mm
  • Widefield eyepieces N-WF10X/20mm with diopter adjustment on both eyepieces
  • Reversed quintuple nosepiece with click stops for precise magnification changes
  • CCIS™ EC Plan 4X, 10X, 20X (optional), 40X, 60X (optional) and 100X-Oil
  • Coaxial coarse and fine focusing system with 2 micron minimum increment with tension adjustment
  • Vertical travel range 25mm
  • Large 180 X 170mm rackless stage with low-position coaxial controls
  • Travel range 80 X 55mm
  • Focusable and centrable Abbe condenser N.A. 0.90/1.25 with iris diaphragm and slider slot
  • Collector lens assembly with screw-on filter holder
  • Built-in transmitted 6V/30W Halogen Koehler illumination or 3W LED Koehler illumination (6000K and 4500K)
Specifications

Specifications

45mm blue filter, immersion oil (5ml), power cord, Allen hexagonal key, thumb screw, vinyl dust cover
CCIS Plan Achromatic
reversed quintuple
100/240 V (CE)
2 years electrical / 5 years optical & mechanical parts
BA310E
Halogen
N-WF 10X/20 mm
40X, 100X, 400X, 1000X
20 mm
400 x 220 x 400 mm
Focusable Abbe condenser N.A. 0.90/1.25 with iris diaphragm and slot
Upright microscope
Seidentopf Binocular, 30° inclined, 360° rotating, 360° swiveling
Biological microscope
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Motic™ BA310E Trinocular Microscope > Eyepiece: N-WF10X/20mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.