missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Bacitracin, zinc salt, potency min. 60 Units/mg
Click to view available options
Quantity:
1 g
5 g
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Type | Bacitracin Zinc Salt |
Physical Form | Fine Crystalline Powder |
pH | 6 to 7.5 (as described by Eur. Pharm.) |
Melting Point | 250.0°C |
Infrared Spectrum | Authentic |
Loss on Drying | 5% max. (1 g, 60°C) (P2O5) (not exceeding 0.1 kPa for 3 hrs.) |
Merck Index | 15, 929 |
Packaging | Glass Bottle |
Solubility Information | Solubility in water: 5.1g/L (28°C). Other solubilities: 6.55g/L methanol - 2.0g/L ethanol (28°C), 0.16g/L isopropanol- 1.3g/L ethyl acetate (28°C), 0.01g/L chloroform |
Percent Purity | 60 I.U./mg min. (potency, on dried subst.) |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'