missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Bactec™ Media: Myco/F Lytic
For use with BACTEC 9240, 9120, and 9050 Systems
£397.42
Specifications
Form | Liquid |
---|---|
Media Type | Myco/F Lytic |
Product Type | Microbiology Media |
For Use With (Equipment) | Bactec™ 9240, 9120 and 9050 System |
Packaging Type | Vial |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17352603
|
BD
442288 |
50/Pk. | N/A | ||||||
Description
- Used in a qualitative procedure for the culture and recovery of anaerobic microorganisms from blood
- Fluorescent series bar-coded blood culture media
- Each vial contains a chemical sensor which can detect increases in CO2 produced by the growth of microorganisms
- Vials ready to use as received—require no reconstitution or dilution
- Detection is limited to microorganisms that will grow in a particular type of medium
Specifications
Liquid | |
Microbiology Media | |
Vial |
Myco/F Lytic | |
Bactec™ 9240, 9120 and 9050 System |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title