missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thomil™ Bacter Quat pH Neutral Bactericidal, Fungicidal and Virucidal Cleaner
Bacter Quat neutral pH cleaner provides triple action power by cleaning, disinfecting, and deodorizing. The solution can be applied to any surface without the risk of damage that is typically caused by cleaners.
£60.85 - £71.59
Specifications
Product Type | Chemical Disinfectant |
---|---|
Form | Liquid |
pH | 7 to 8 |
Sterility | Non-sterile |
Appearance | Blue |
Alert:
Contains: Benzalkonium Chloride (4.56%), For Professional Use Only
Product Code | Brand | Volume (Metric) | Description | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Description | Packaging | Price | Quantity & Availability | |||
17004297
|
Thomil™
LSLG064EX |
4 L | Bacter Quat pH Neutral Bactericida, Fungicide and Virucide Cleaner | Labeling: English, French, German, Italian, Portuguese, Russian, Arabic, and Spanish |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17084287
|
Thomil™
LSLG062EX |
750 mL | Bacter Quat pH Neutral Bactericida, Fungicide and Virucide Cleaner | Labeling: English, French, German, Italian, Portuguese, Russian, Arabic, and Spanish |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Triple action power cleans, disinfects, and deodorizes at once
- For the disinfection of all types of general surfaces, especially in the food industry
- Tested efficiency against coronavirus
- UNE-EN 14476 against Norovirus, Adenovirus and Rotavius in 15% solution after 15 minutes of contact
- UNE-EN 13697 bactericidal, fungicidal efficiency in 5% solution after 5 minutes of contact
- Removes dirt without damaging materials, therefore it can be used as the only product for cleaning and disinfection in places of business
- Registered in DGSP of Spain, NHS of UK, ANSES of France, DGS and DGAV of Portugal, and PCS of Ireland
Specifications
Chemical Disinfectant | |
7 to 8 | |
Blue | |
UNE-EN 13697, UNE-EN 14476 | |
1 - <5% | |
Bacter Quat pH Neutral Bactericida, Fungicide and Virucide Cleaner | |
No | |
Cleaning, Disinfecting, and Deodorizing All Types of Surfaces |
Liquid | |
Non-sterile | |
100°C | |
Quaternary Ammonium Compounds, Benzyl-C12-16-alkyldimethyl (4.56%), Chlorides | |
5°C to 40°C | |
5% to 15% | |
Unfiltered |