Learn More
Micronova™ Safety Bag Cutter
This plastic disposable safety cutter is designed with an ergonomic handle and safety blade guard for use with raw material bags and production supplies in controlled environments and support areas. Available gamma irradiated.
Brand: Micronova™ BC-01
36.91 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
The Micronova Safety Bag Cutter is designed with an ergonomic handle and safety blade guard, which eliminates the need to change blades due to loosening. Available with an optional retractable safety guard.
- Safe cutter for raw material bags and production supplies
- Ergonomic disposable plastic handle
- For use in controlled environments and support areas
- Optional retractable safety guard
- Available gamma irradiated
Specifications
Stainless Steel | |
Bag Cutter | |
6 in. | |
Orange | |
15.2 x 3.8 cm (6 x 1.5 in.) | |
Automatic retractable blade safety guard (no blade changes required) | |
1.5 in. |
Ergonamic handle | |
Copolymer | |
15.2 cm | |
Keep at ambient temperature | |
Cutting Bags in Controlled Environments | |
Non-sterile | |
3.8 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.