missing translation for 'onlineSavingsMsg'
Learn More

Interscience™ BagFilter 400 P Blender Bag

BagFilter P is a bag with a non-woven side filter, making it ideal for pipetting. Filtration is instantaneous without the risk of cross-contamination.

Brand:  Interscience™ 111425

Code : 46

Additional Details : Weight : 1.00000kg

Product Code. 10104074

  • £187.00 / Pack of 500
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Simplifies the pipetting of the filtrate
  • Pipetting is debris-free thanks to the integrated filter
  • Filtration is done during blending
  • No need to wait for sedimentation of the debris to pipet
  • No contact between the sample and the mixer during homogenization; avoids cross-contamination
  • One bag for full analysis
  • Store in a temperate and dry place, away from humidity and light
  • Optimal blending volume : 50 to 300 mL
Specifications

Specifications

Blender Bag
0.7 pt.
None
Single-use
BagMixer, DiluFlow
Sterile
Yes
-40°F to +176°F
3 mil
7.48 in.
7.48 in.
7.48 in.
11.81 in.
Not Autoclavable
400 mL
Transparent
Containing and Filtering Sample During Blending
Reinforced Multicoated Plastic
72 μm
500 Bags
-40°C to +80°C
190 x 300 mm
190 mm
190 mm
190 mm
300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers