missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ BagFilter Pipet 400 Blender Bag
BagFilter Pipet is a bag with a non-woven side filter ideal for pathogens research, avoiding cross-contaminations. Coupled with the bag rack BagRack Slide, it offers ideal ergonomics.
Brand: Interscience™ 111710
Additional Details : Weight : 5.30000kg
Description
- During multiple pipetting for pathogens research, open and close the pipet access easily without opening the bag from the top
- BagFilter Pipet is compatible with any type of pipet
- Low pipetting height is great for work under biosafety cabinets and ideal with pipet cones for pathogens research
- BagFilter Pipet associated with BagRack Slide improves your workstation
- Timed pipetting is optimized without the risks of R.S.I
- Store in a temperate and dry place, away from humidity and light
- Repositionable sticker allows for successive pipetting
- Optimal blending volume: 50 to 300 mL
Specifications
Blender Bag | |
0.7 pt. | |
ISO 7218, ISO 6887 and FDA Bacteriological Analytical Manual | |
Transparent | |
Containing and Filtering Sample During Blending | |
Reinforced Multicoated Plastic | |
72 μm | |
500 Bags/Cs. | |
BagFilter | |
-4°F to +176°F | |
3 mil | |
7.48 in. | |
7.48 in. | |
11.81 in. |
Not Autoclavable | |
400 mL | |
None | |
Single-use | |
BagMixer, DiluFlow | |
Sterile | |
Yes | |
25 Bags/Pk. | |
1 Cs. | |
-20°C to +80°C | |
190 x 300 mm | |
190 mm | |
190 mm | |
300 mm |