missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pangea™ Bagged Rock Fragments
Click to view available options
Product Type:
Igneous Rock, Basalt
Igneous Rock, Gabbro
Igneous Rock, Granite
Sedimentary Rock, Limestone
Sedimentary Rock, Sandstone
Unit Size:
1 set
Each
Description
- A range of different rock samples available
- Approx. 1kg in each bag
- Each sample is approx. 12 to 50mm
- Also available as a complete set of nine different samples supplied with teaching notes for each sample
Specifications
Specifications
| Product Type | Sedimentary Rock, Limestone |
| Specimen Size | 12 to 50 mm each |
| Weight (Metric) | Approx. 1 kg |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction