missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagLight PolySilk 100 - Box of 500 (packs of 25)
A non-filtered blender/sample preparation bag for all microbiological and homogenization uses in the laboratory.
Brand: Interscience 131025
Code : 46
Additional Details : Weight : 0.50000kg
Description
100 mL non-filter bag - PolySilk™ (polyolefin complex)- Max blending volume: 100 mL
- Optimal blending volume: 5 - 50 mL
- Bag dimensions: 110 x 200 mm
- Pack of 25
- Box of 500
Specifications
Blender Bag | |
BagLight PolySilk is a blender bag without filter. It is ideal for sample preparation. | |
0.18 pt. | |
ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual) | |
Transparent | |
Allows the preparation of small samples (1 to 10 g) | |
Polyolefin Complex | |
140 μm | |
Yes | |
25 | |
280 microns | |
500 Pack | |
-40°F to 176°F | |
110 x 200 mm | |
110 mm | |
190 mm | |
8.66 in. | |
7.87 in. | |
1.8 kg |
In a temperate and dry place, away from humidity and light | |
Not Autoclavable | |
100 mL | |
Heat Seal or Clip | |
Single-use | |
Lab blenders | |
Sterile | |
5-50 mL | |
500 | |
Pouch | |
Pouch | |
Gamma ray treated: Gamma 5 to 12 kGy, with certificate | |
-40°C to 80°C | |
4.33 in. | |
7.48 in. | |
4.33 in. | |
220 mm | |
3.97 lb |