missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ BagMixer 400 CC
The BagMixer 400 CC efficiently blends any type of sample, avoiding risk of cross-contamination.
Brand: Interscience™ 024230
Additional Details : Weight : 16.50000kg
Description
- Adapts to all types of applications and is compatible with all blender bags
- Patented 'Click and Clean' click-on paddles enable access directly to the blending chamber for deep cleaning
Specifications
Paddle Blender | |
55 W | |
27 x 42.1 x 26.6 cm | |
27 cm | |
LCD | |
Sample Bags | |
4 to 10 Strokes | |
16.1 kg |
100/240 V | |
50 to 400 mL | |
10.6 in. | |
Stainless Steel | |
Blending Samples | |
Security Drip Tray, Power Cable, User Manual, Quick User Guide, 1 Pk. Blender Bags | |
35.49 lb. |