missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagMixer 400 P Lab Blender
BagMixer 400 P efficiently blends any type of sample, avoiding risk of cross-contamination
Brand: Interscience 021230
Code : 46
Additional Details : Weight : 17.65800kg
Description
Full stainless steel - Plain Door 400 mL lab homogenizer for sample preparation- Useful volume: 50 - 400 mL
- Fixed speed (8 strokes/s)
- Blending timer (30 - 210 s or ∞)
- Adjustable blending power (patented)
- Side-by-side paddle stop
- Q-Tight™ closing: tight closing for no more leaks from the top of the bag
- Fully opening door (270°)
Specifications
Lab Blender | |
110/220 V | |
50/60 Hz | |
50 - 400 mL | |
15.35 in. | |
26.8 x 44.1 x 28.3 cm | |
290 mm | |
260 mm | |
Stainless Steel | |
BagMixer 400 P efficiently blends any type of sample, avoiding risk of cross-contamination. It is adapted to all types of applications and compatible with all blender bags. It is a sturdy tool, all stainless steel. | |
sample bags | |
BagMixer 400 P | |
1 |
Fixed | |
220 V, 50 Hz | |
135 W | |
50 to 400 mL | |
39 cm | |
11.14 in. | |
10.24 in. | |
Stainless Steel | |
ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual) | |
The BagMixer paddle blender is used for microbiological analyses in the food, environmental, pharmaceutical, veterinary industries and in public research institutes. It is used for the preparation of samples for quality control of raw materials, products in production and the control of finished products... | |
Delivered with: 1 power cable, user manual, quick user guide, 1 free pack of blender bags | |
8 |