missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ BagMixer 400 S
The BagMixer 400 S is a highly efficient laboratory blender. Silent and ultra-robust, it enables avoiding all risks of cross-contamination.
Brand: Interscience™ 025000
Additional Details : Weight : 26.00000kg
Description
- Adapts to all types of applications and is compatible with all blender bags
- Sound produced is lower than 48 dBA
- Adjustable blending power
- 250 kg of pressure resistance for a water-proof closure
- LED lights illuminate the bench to tell you when the blending is over
- Color code indicates the status
Specifications
Paddle Blender | |
55 W | |
27.6 x 45.9 x 35.7 cm | |
LCD | |
Sample Bags | |
48 dBA | |
55.33 lb. |
100/240 V | |
50 to 400 mL | |
Stainless Steel | |
Blending Samples | |
Integrated Security Drip Tray, Power Cable, User Manual, Quick User Guide, 1 Pk. Blender Bags | |
4 to 10 Strokes | |
25.1 kg |