missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Adapts to all types of applications and is compatible with all blender bags
- Sound produced is lower than 48 dBA
- Adjustable blending power
- Comes with LiquidSensor, so if a blender bag leaks, the BagMixer stops automatically
- Sensor detects any liquid and alerts you right away, allowing you to save your sample
- 250 kg of pressure resistance for a water-proof closure
- LED lights illuminate the bench to tell you when the blending is over
- Color code indicates the status
Specifications
Paddle Blender | |
55 W | |
27.6 x 45.9 x 35.7 mm | |
35.6 cm | |
LCD | |
Sample Bags | |
48 dBA | |
52.9 lb. |
100/240 V | |
50 to 400 mL | |
14 in. | |
Stainless Steel | |
Blending Samples | |
Integrated Security Drip Tray, Power Cable, User Manual, Quick User Guide, 1 Pk. Blender Bags | |
4 to 10 Strokes | |
24.7 kg |