missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ BagMixer 400 W
The BagMixer 400 W efficiently blends any type of sample, avoiding risk of cross-contamination.
Brand: Interscience™ 022230
Additional Details : Weight : 0.01000kg
Description
- Adapts to all types of applications and compatible with all blender bags
- Peristaltic movement of the paddles allows optimal bacterial extraction during blending, without risk of cross-contamination
- In 30 seconds, the sample is ready for analysis
- Window door enables a quick check-up of the blending, in process
Specifications
Paddle Blender | |
135 W | |
26.8 x 44.1 x 28.3 cm | |
None | |
Sample Bags | |
8 Strokes |
220/240 V | |
50 to 400 mL | |
Stainless Steel | |
Blending Samples | |
Security Drip Tray, Power Cable, User Manual, Certificate of Conformity/Warranty Card, 1 Pk. Blender Bags |