missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ BagPage 400 XR Blender Bag
BagPage XR is a blender bag with a full-page microperforated filter designed for very hard samples (nuts, cockles, seafood, soil, etc.). Filtration is instantaneous without risk of cross contamination.
Brand: Interscience™ 122425
Additional Details : Weight : 1.00000kg
Description
- BagPage XR has been specially designed for very hard samples and/or long blendings
- Made of 50% thicker material
- Simplifies the pipetting of the filtrate
- Pipetting is debris-free thanks to the integrated microperforated filter
- A special weld indicates where to pipet
- Filtration is done during blending
- No need to wait for sedimentation of the debris to pipet
- No cross-contamination
- Store in a temperate and dry place, away from humidity and light
- Optimal blending volume: 50 to 300 mL
Specifications
Blender Bag | |
0.7 pt. | |
ISO 7218, ISO 6887 and FDA Bacteriological Analytical Manual | |
Transparent | |
Containing Sample | |
Reinforced Multicoated Plastic | |
115 μm | |
400 Bags/Cs. | |
BagPage | |
-40°F to +176°F | |
4.5 mil | |
7.48 in. | |
7.48 in. | |
11.81 in. |
Not Autoclavable | |
400 mL | |
None | |
Single-use | |
BagMixer, DiluFlow | |
Sterile | |
Yes | |
25 Bags/Pk. | |
1 Cs. | |
-40°C to +80°C | |
190 x 300 mm | |
190 mm | |
190 mm | |
300 mm |