missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ BagRack 400 Slide
The BagRack Slide enables the organized, hygienic and fast storage of bags by sliding them to the side. BagRack Slide is specifically suited for pathogen research.
Brand: Interscience™ 221440
This item is not returnable.
View return policy
Description
- Enables a better workstation and the optimization of timed pipetting without the risk of musculoskeletal disorders
- BagRack Slide allows clean and organized storage of all types of bags
- Ideal for sequential pipetting in addition to BagFilter Pipet and Roll bags
Specifications
Bag Rack | |
Light Gray | |
Stainless Steel | |
Rectangular | |
Non-sterile | |
BagFilter Pipet, Roll Bags | |
355 mm | |
210 mm | |
224 mm | |
2.34 lb. |
Not Autoclavable | |
Bags | |
Standing | |
No | |
Pathogen Research | |
210 x 355 x 224 mm | |
14 in . | |
8.27 in. | |
8.82 in. | |
1.06 kg |