missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagTips Regular (19 cm) - Box of 1000
Straw tip (5 to 12 kGy gamma ray treated) for BagPipet.
Brand: Interscience 252019
This item is not returnable.
View return policy
Description
Straw tip (5 to 12 kGy gamma ray treated) for BagPipet. Nominal volume: 2 mL - length: 190 mm - quantity: 1000Specifications
Not Autoclavable | |
Transparent | |
Reaching the bottom of blender bags, extracting viscous liquids | |
Sterile | |
1000 | |
7.48 in. | |
2.95 in. |
1.1 mL | |
Single-use | |
BagPipet | |
1000 | |
Gamma Irradiated | |
190 mm | |
27.50 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction