missing translation for 'onlineSavingsMsg'
Learn More

Avantor™ BAKERBOND™ spe Octadecyl (C18) Disposable Extraction Columns

Define and control critical surface chemistry parameters to ensure performance consistency. Avantor BAKERBOND spe Octadecyl (C18) Disposable Extraction Columns, are designed with standard geometries to adapt to most popular automated liquid handling systems for extracting non-ionic, non-polar to moderately polar analytes.

Brand:  Avantor™ 7020-06

260.30 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10361371

  • £289.00 / Pack of 30
Estimated Shipment: 29-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Constructed of ultraclean polypropylene
  • Provide recoveries when extracting analytes of weak hydrophobicity
  • Consistent bonding chemistry
  • Wide range of formats
Specifications

Specifications

17.2%
Material: Polypropylene
Non-Ionic, Non-Polar to Moderately Polar Analytes
C18, Octadecyl
Yes
6 mL
500 mg
BAKER SPE-12 G Column Processor Complete (6998-00) or BAKER SPE-24 G Column Processor Complete (7208
Solid Phase Extraction Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.