Learn More
Avantor™ BAKERBOND Speedisk™ H2O-Philic DVB Extraction Disk
Maximize capacity, adsorption and SPE speed. Avantor BAKERBOND Speedisk Extraction Disk H2O-Philic DVB are neither cartridge nor membrane that provides an excellent SPE tool for environmental samples and combines a thin bed of BAKERBOND sorbent with a special laminar configuration for testing drinking water, ground water, waste water, solid waste or process streams.
Brand: Avantor™ 8072-06
612.75 GBP valid until 2024-12-31
Use promo code "23268" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Pre-assembled with rigid support and baffle to maximize laminar flow, allow for filtration, resist clogging, and maximize capacity, adsorption, and speed
- Require minimal glassware, set up time, and assembly
- Minimizes impact of extractable compounds
- Resists clogging and ensures high throughput rate
- Reduce SPE run times
Specifications
SW846 H2O Phobic to Slightly H2O Philic Compounds | |
H2O-Philic DVB Extraction Disk | |
50 mm |
Expanded Extraction Station (8095-06) | |
20/Pk. |