missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Avantor™ BAKERBOND Speedisk™ Octadecyl (C18) Extraction Disk
Maximize capacity, adsorption and SPE speed. Avantor BAKERBOND Speedisk Octadecyl (C18) Extraction Disks are neither cartridge nor membrane that provides an excellent SPE tool for environmental samples and combines a thin bed of BAKERBOND sorbent with a special laminar configuration for testing drinking water, ground water, waste water, solid waste or process streams.
Brand: Avantor™ 8055-07
532.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pre-assembled with rigid support and baffle to maximize laminar flow, allow for filtration, resist clogging, and maximize capacity, adsorption, and speed
- Require minimal glassware, set up time, and assembly
- Minimizes impact of extractable compounds
- Resists clogging and ensures high throughput rate
- Reduce SPE run times
Specifications
EPA Methods 500 Series, 608 SW 846/3535 and with Slightly Polar to Non-Polar Industrial Samples | |
C18 (high capacity) | |
20/Pk. |
Expanded Extraction Station (8095-06) | |
Extraction Disk | |
50 mm |