missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Avantor™ BAKERBOND Speedisk™ Extraction Disks
Maximize capacity, adsorption and SPE speed. Avantor BAKERBOND Speedisk Extraction Disks are neither cartridge nor membrane that provides an excellent SPE tool for environmental samples and combines a thin bed of BAKERBOND sorbent with a special laminar configuration for testing drinking water, ground water, waste water, solid waste or process streams.
POA - £540.00
Specifications
For Use With (Equipment) | Expanded Extraction Station (8095-06) |
---|---|
Sorbent | C18 XF |
Type | Octadecyl (C18 XF) Extraction Disk |
Quantity | 20/Pk. |
Diameter (Metric) Outer | 50 mm |
Product Code | Brand | For Use With (Application) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Type | Price | Quantity & Availability | ||||
13147973
|
Avantor™
8056-06 |
Dirty Samples: EPA Methods 608,846, and Slightly Polar to Non-Polar Industrial Samples | Octadecyl (C18 XF) Extraction Disk |
POA
Pack of 20 |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
10406423
|
Avantor™
8056-06 |
Dirty Samples: EPA Methods 608,846, and Slightly Polar to Non-Polar Industrial Samples | Octadecyl (C18 XF) Extraction Disk |
£540.00
Pack of 20 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
12992865
|
Avantor™
8057-06 |
Diquat, Paraquat, EPA Method 549.1 | Octadecyl (C18 XF) Extraction Disk |
POA
Pack of 20 |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15568904
|
Avantor™
8057-06 |
Diquat, Paraquat, EPA Method 549.1 | Octadecyl (C18 XF) Extraction Disk |
£485.00
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
Descripción
- Pre-assembled with rigid support and baffle to maximize laminar flow, allow for filtration, resist clogging, and maximize capacity, adsorption, and speed
- Require minimal glassware, set up time, and assembly
- Minimizes impact of extractable compounds
- Resists clogging and ensures high throughput rate
- Reduce SPE run times
Especificaciones
Expanded Extraction Station (8095-06) | |
Octadecyl (C18 XF) Extraction Disk | |
50 mm |
C18 XF | |
20/Pk. |