missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Balance Table (Vibration-proof)
Vibration-proof Balance Table with HPL countertop and marble plate.
Brand: BICASA BT.1200.750.780
This item is not returnable.
View return policy
Description
- Specifically designed and manufactured to use with balances and analytical instruments
- Marble vibration-proof central plate (Carrara White)
- Fire-retardant particleboard filler body
- HPL countertop
- Light Grey color (2 decorative)
- Separate internal welded tubular steel frame
- with levelling feet and CAU devices
Specifications
Balance Table | |
Not Autoclavable | |
Holding balances | |
Frame, Marble Plate (520 x 350 x 40 mm th) | |
1200 mm |
Light Gray | |
750 x 1200 x 780 mm | |
Balances and analytical instruments | |
47.2 in. | |
Phenolic Resin |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction