missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Bandido Safety Glasses
Click to view available options
Lens Tint:
Clear
Shade 5
Smoke
Yellow
Description
- An inexpensive model for genuine protection.
- Made entirely of highly-resistant polycarbonate, BANDIDO is the perfect value option.
- Wrap-around fit.
- EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
- F, Mechanical risk - Low energy impact: Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s.
- T, Mechanical risk- High speed particles at extreme temperatures: The letter T, immediately after the mechanical strength symbol, authorizes use for high-speed particles at extreme temperatures.
- Optical class: Class 1, continuous work, worn permanently.
- CE, European standard: Frame marked to indicate meeting CE standard.

Specifications
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Description | Model BANCI |
Certifications/Compliance (Europe) | EN166, EN170, Mechanical risk F/T, Optical class 1, CE |
Lens Tint | Clear |
Product Type | Safety Spectacles |
For Use With (Application) | Protection, Continuous Wear |
Includes | Neck cord |
No. per Pack | 1 Ea. |
Weight (Metric) | 28 g |
Material | Polycarbonate |
Show More |
Documents
Product Information
Product Information
Bolle Safety BANDIDO
File size: 638.6 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety Bandido Safety Glasses >
Spot an opportunity for improvement?Share a Content Correction