missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Bandmate™ Mini Blot Trays
Bandmate Mini Blot Trays are replacement trays specially designed for use with the Bandmate Automated Western Blot Processor.
Brand: Invitrogen™ BW0060
This item is not returnable.
View return policy
Description
Each blot tray can support the processing of up to two mini-size blots simultaneously.Specifications
White | |
Western Blot | |
Bandmate | |
2 trays | |
19.05 cm x 15.24 cm x 9.525 cm | |
6.38 oz |
Bandmate Mini Blot Trays | |
Invitrogen Bandmate Automated Western Blot Processor | |
Blot Processing Tray | |
Ambient | |
0.181 kg | |
0.181 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction