missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Barbed Elbow/Tee/Y-Connector Kit, HDPE
Organize the fittings at your workbench with these convenient fittings kits
Brand: Masterflex™ 31514-13
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Designed for quick and easy assembly without tools.
- Combine these simple and economical fittings with flexible tubing.
- For use in low-pressure applications (generally less than 30psi).
- Kit includes the following connectors:
- Elbows: 1/16in., 3/32in., 1/8in., 5/32in., 3/16in., 1/4in., 5/16in.
- Tees: 1/16in., 3/32in., 1/8in., 5/32in., 3/16in., 1/4in., 5/16in.
- Y-connectors: 1/16in., 3/16in., 1/4in., 3/8in.
Specifications
Barbed elbow/tee/Y-connector kit. | |
HDPE | |
Set of 1 | |
Elbows: 1/16 in., 3/32 in., 1/8 in., 5/32 in., 3/16 in., 1/4 in., 5/16 in. Tees: 1/16 in., 3/32 in., 1/8 in., 5/32 in., 3/16 in., 1/4 in., 5/16 in. Y-connectors: 1/16 in., 3/16 in., 1/4 in., 3/8 in. |