missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Y-Connector, Barbed, Polypropylene
Cole-Parmer™ Y-Connector, Barbed, Polypropylene is a simple, economical fitting to be used with flexible tubing in low pressure applications.
£38.20 - £110.24
Specifications
Product Type | Y-shaped, Barbed |
---|---|
For Use With (Application) | Low pressure applications. Pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing |
Product Line | Tubing connector |
Shape | Y |
Maximum Pressure | 30 psi (2 bar) |
Product Code | Brand | Color | Packaging Quantity | Tubing Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Packaging Quantity | Tubing Size | Price | Quantity & Availability | |||
14809680
|
Masterflex™
40726-41 |
Clear | 10/Pk. | 1/16 in. ID |
£53.35
Pack of 10 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||
15276660
|
Masterflex™
40726-43 |
Clear | 10/Pk. | 1/8 in. ID |
£50.20
Pack of 10 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||
11790339
|
Masterflex™
40726-42 |
Clear | 10/Pk. | 3/32 in. ID |
£38.20
Pack of 10 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
12459580
|
Masterflex™
06296-10 |
White | 10/Pk. | 4-6mm ID | N/A | ||||
12439590
|
Masterflex™
06295-70 |
Clear | 10/Pk. | 16mm ID |
£69.55
Pack of 10 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
11795888
|
Masterflex™
06295-10 |
Clear | 20/Pk. | 4mm ID | N/A | ||||
11705898
|
Masterflex™
06295-20 |
Clear | 35 mm | 6mm ID | N/A | ||||
11828621
|
Masterflex™
06295-40 |
Clear | 20/Pk. | 10mm ID | N/A | ||||
Description
Cole-Parmer™ Y-Connector, Barbed, Polypropylene is a simple, economical fitting to be used with flexible tubing in low pressure applications.
- Ideal for the following:
- Pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
- Designed for quick and easy assembly with flexible tubing
- Available in a variety of barb sizes, fitting lengths, and fitting widths
Specifications
Y-shaped, Barbed | |
Tubing connector | |
30 psi (2 bar) |
Low pressure applications. Pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing | |
Y |