missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences BarbLock™ Polypropylene

Product Code. 30040237
Click to view available options
Diameter (Metric) Inner:
0.125 mm
0.187 mm
0.250 mm
0.375 mm
0.500 mm
0.625 mm
0.750 mm
Diameter (Metric) Outer:
0.250 mm
0.312 mm
0.437 mm
0.625 mm
0.750 mm
0.875 mm
1.062 mm
1.125 mm
Unit Size:
Pack of 25
Pack of 250
This item is not returnable. View return policy

Product Code. 30040237

Brand: Saint Gobain Life Sciences BL135375AL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BarbLock™ ultra-secure retainers - advanced design with a full 360° radial crimp behind the barb and 360° of compression directly over the barb's ridge.

When it comes to retaining flexible tubing and hose onto barbed fittings, BarbLock™ retainers have become the standard in many industries because they solve inherent leak path problems in sensitive and demanding applications. The retainer uses no adhesives or solvents, is ideal for systems transferring delicate liquids or gases, and is quick and easy to assemble, saving valuable time. The standard retainer is a two-piece unit (sleeve and collet), while the one-piece AL retainer combines the sleeve and collet and can be automatically loaded into assembly.

  • Replaces inconsistent and leak-prone cable ties and traditional clamps
  • Compatible with all flexible tubing materials
  • Provides 360° radial crimp behind the barb
  • Supplies 360° compression over the barb and full dynamic retention
  • Eliminates solvent bonding, ultraviolet bonding and toxic adhesives
  • Constructed with high-performance polypropylene or PVDF resin that is USP Class VI compliant
  • Quick and easy to assemble
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Inner 0.375 mm
Material Polypropylene
Diameter (Metric) Outer 0.750 mm
Color Blue
Product Type Tubing Retainer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.