missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barcoded Latch Racks for Matrix™ Storage Tubes

Click to view available options
For Use With (Equipment):
0.75mL tubes
1.0mL Screwtop Tubes
1.4mL tubes
500μL Screwtop Tubes
500μL Tubes
No. per Case:
5
10
Unit Size:
Each
Pack of 10
Pack of 5
Description
Enhance sample storage at low temperatures, including vapor phase Liquid Nitrogen, with Thermo Scientific™ Matrix™ barcoded latch racks. Barcoded Latch Racks feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack for the ultimate in sample tracking. Use in combination with Thermo Scientific 2D barcoded tubes, barcode readers, arrayers and capping equipment.
Superior Storage Rack Design
- Storage in robot-friendly ANSI-footprint rack
- Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking regardless of your barcode system
- Rack barcodes are compatible with our range of VisionMate readers
- Hinged lid rests in open position on rack while conducting manual pipetting to prevent contamination of lid sitting on bench
Latch Racks Save Precious Space
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Latch rack lid can be lifted robotically for tube access with high-throughput automated applications
Spécification
Spécification
| Color | White |
| Description | Empty Latch Rack |
| Capacity (Metric) | 1 mL |
| Material | Plastic |
| For Use With (Equipment) | 1.0mL Screwtop Tubes |
| No. per Case | 5 |
| Barcode | 2D Datamatrix; Linear EAN Code 128; Human Readable |
| Holds | 2D Matrix tubes |
| Product Line | Matrix |
| Packaging Quantity | 5 Case |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu